3 Ton - up to 17.2 SEER2 / 8.1 HSPF2 - Heat Pump - R-410A
XL17i 3 Ton - up to 17.2 SEER2 / 8.1 HSPF2 - Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two stage Climatuff™ compressor
- Full side louvered panels
- WeatherGuard™ top protects components
- Baked-on powder paint
- Corrosion-resistant WeatherGuard™ fasteners
- Spine Fin™ outdoor coil
- Unique DuraTuff™ non-corrosive base pan
- Unique mounting of shaft down fan motor
- Variable speed fan motor
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- Application:
- Commercial, Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3700 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XL17i
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34 in
- EER2:
- 13.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 160 oz
- HSPF:
- 8.8
- HSPF2:
- 8.1
- Height:
- 54 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3700 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17.0
- SEER2:
- 17.2
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 257 lb
- Width:
- 37 in