This product requires certification to purchase.

4 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

Trane

XR13 Series 4 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #T4TTR3048N1000A
  • Item #9910826
  • Manufacturer Part #4TTR3048N1000A
5 out of 5 Customer Rating
Brand image
Trane

XR13 Series 4 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #T4TTR3048N1000A
  • Item #9910826
  • Manufacturer Part #4TTR3048N1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Full side louvered panels protect your investment
  • Baked-on powder paint resists rust
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator
  • Efficient and economical performance
  • Cleaner, healthier indoor air
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
24
BTU:
48000
BTU Cooling Rating:
46500 Btu/h
CFM:
3970 ft3/min
Coil Type:
Spine Fin
Collection:
XR13 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
38-7/10 in
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
80 oz
Height:
34-2/5 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
3970 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
835
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
SEER2:
13.4
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
197 lb
Width:
35-1/10 in