1.5 Ton - up to 14.8 SEER2 - Heat Pump - Single Stage
XR14 1.5 Ton - up to 14.8 SEER2 - Heat Pump - Single Stage
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The XR14 heat pump is Trane’s best value heat pump because it combines great prices with even better energy efficiency ratings
- In the summer, you can count on this heat pump to cool your home reliably with a SEER2 rating of up to 14.8
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pair your furnace with a heat pump to enjoy the benefits of a hybrid system
- This single-speed heat pump is a great option for keeping you comfortable all year round
- The XR14 will help keep you cool in the summer and warm throughout the fall and winter months
- Both of these ratings make the system ENERGY STAR® qualified, plus it's quiet, durable, and a great value, too
- When the system switches to heating mode in the winter efficiency isn't compromised, as the XR14 heat pump possesses an HSPF2 rating of up to 7.8
- All materials used to build Trane products are tested time and time again for long-lasting performance and reliability
- Our heat pump primarily heats your home and your furnace steps in when the weather gets too cold
Specifications
- AMP:
- 0.77, 11.5, 15, 25, 59.5
- Application:
- Commercial
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 18000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- XR14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 32-3/4 in
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 2 oz
- HSPF:
- 7.5
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 29-3/4 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Steel
- Max Fuse Size:
- 20
- Maximum Temperature:
- 115
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230/280V
- Weight:
- 174 lb
- Width:
- 32-5/8 in