2.5 Ton - 14.0 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Trane

4TWR4 XR14 2.5 Ton - 14.0 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TWR4 XR14 2.5 Ton - 14.0 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR4030N1000A
  • Item #9910769
  • Manufacturer Part #4TWR4030N1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
12.8, 67.8, 0.77, 17
Auto Switching Heat:
Yes
BTU:
28000
BTU Cooling Rating:
29000 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4TWR4 XR14
Compressor Type:
Climatuff™
Decibel Rating (dB):
72 dB
Depth:
34 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
2 oz
Green Product:
Yes, Energy Star
HSPF:
7.8
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
33 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
28
Material:
Steel
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
SEER2:
14.3
SEER2 Range:
13.8 - 14.2
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
33 in