2.5 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A
XR15 2.5 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressors
- Galvanized steel louvered panels
- Baked-on powder paint
- Corrosion-resistant Weatherguard™ fasteners
- Spine Fin™ outdoor coil
- DuraTuff™ rust-proof basepan
- Sound insulator on compressor (on select models)
-
Green
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 2986
- Coil Type:
- Spine Fin
- Collection:
- XR15
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 70 dB
- Depth:
- 18
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 96
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 37
- Horsepower:
- 1/8 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 29
- Max CFM:
- 2986
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15.0
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 197
- Width:
- 47