This product requires certification to purchase.

3 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A

Trane

XR15 3 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A

  • Fast #
  • Part #T4TWL5036N1000A
  • Item #9912226
  • Manufacturer Part #4TWL5036N1000A
4.8 out of 5 Customer Rating
Brand image
Trane

XR15 3 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A

  • Fast #
  • Part #T4TWL5036N1000A
  • Item #9912226
  • Manufacturer Part #4TWL5036N1000A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressors
  • Galvanized steel louvered panels
  • Baked-on powder paint
  • Corrosion-resistant Weatherguard™ fasteners
  • Spine Fin™ outdoor coil
  • DuraTuff™ rust-proof basepan
  • Sound insulator on compressor (on select models)
  • Requires Certification
  • Green

Recommended Accessories


Specifications

A2L Compatible:
No
AMP:
17
Application:
Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
3277
Coil Type:
Spine Fin
Collection:
XR15
Compressor Stages:
Single Stage
Compressor Type:
Climatuff™
Decibel Rating (dB):
71 dB
Depth:
18
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
96
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
37
Horsepower:
1/8 hp
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
3277
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
SEER2:
16
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
199
Width:
47