This product requires certification to purchase.

3.5 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1

Trane

XR15 3.5 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #T5TWR5042A1000A
  • Item #10394024
  • Manufacturer Part #5TWR5042A1000A
5 out of 5 Customer Rating
Brand image
Trane

XR15 3.5 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #T5TWR5042A1000A
  • Item #10394024
  • Manufacturer Part #5TWR5042A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 15 single stage heat pump incorporates a more sustainable refrigerant
  • With a SEER2 of up to 16.5 and HSPF2 of up to 8.5, it's an excellent choice for an energy efficient home
  • Trane HVAC products go through months of extreme testing and only the strongest survive
  • We build reliability into every heat pump to give you long-lasting comfort
  • Stay warm all winter long by pairing your electric heat pump with a gas furnace
  • The heat pump heats your home and the furnace kicks in when temperatures plummet
  • Optimal heating and cooling efficiency could save you money
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
24
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Coil Type:
Spine Fin
Collection:
XR15
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-3/10
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
112
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
45-1/10
Horsepower:
1/3 hp
Liquid Line (OD):
5/16
MBH:
42
Max Fuse Size:
40
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
251
Width:
37-3/10