3.5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
4TTR5 Series 3.5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quick-Sess cabinet with full coil protection
- Corrosion-resistant Weatherguard™ fasteners
- Unique DuraTuff™ non-corrosive base pan
- Full-side louvered panels protect your investment
- Upgraded fan motor
- Efficient performance
- Sound insulator on the compressor (select models)
Specifications
- AMP:
- 23, 40
- Application:
- Commercial, Residential
- BTU:
- 42000
- Coil Type:
- Spine Fin
- Collection:
- 4TTR5 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 75 dB
- Depth:
- 34 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 2 oz
- Green Product:
- Yes, Energy Star
- Height:
- 45 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3900 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- Up to 115 Deg F
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 235 lb
- Width:
- 37 in