4 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A
XR15 4 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressors
- Galvanized steel louvered panels
- Baked-on powder paint
- Corrosion-resistant Weatherguard™ fasteners
- Spine Fin™ outdoor coil
- DuraTuff™ rust-proof basepan
- Sound insulator on compressor (on select models)
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 24
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 3805 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XR15
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 74 dB
- Depth:
- 18 in
- EER2:
- 12.3
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 128 oz
- HSPF2:
- 8.1
- Height:
- 43 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3805 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15.0
- SEER2:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 239 lb
- Width:
- 47 in