4 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1
XR15 4 Ton - up to 16.5 SEER2/8.1 HSPF2 - Single-Stage Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The 15 single stage heat pump incorporates a more sustainable refrigerant
- With a SEER2 of up to 16.5 and HSPF2 of up to 8.5, it's an excellent choice for an energy efficient home
- Trane HVAC products go through months of extreme testing and only the strongest survive
- We build reliability into every heat pump to give you long-lasting comfort
- Stay warm all winter long by pairing your electric heat pump with a gas furnace
- The heat pump heats your home and the furnace kicks in when temperatures plummet
- Optimal heating and cooling efficiency could save you money
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 25
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- XR15
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34-3/10 in
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 128 oz
- HSPF2:
- 8.5
- Height:
- 45-1/10 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 5/16 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- SEER2:
- 15.2
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 251 lb
- Width:
- 37-3/10 in