4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
XR15 4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Small footprint for tight spaces
- Climatuff™ compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Assembled in U.S.A
- Integrated fan system with leading edge swept blade design
- Super Durable Power-Paint finish
- Weatherguard™ zinc coasted fasteners
- Duratuff™ Plate Fin coil
- Cleaner, healthier indoor air
- Unique design
Documents
Specifications
- AMP:
- 19
- BTU:
- 36000
- Collection:
- XR15
- Communicating:
- Non-Communicating
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 72 dB
- Depth:
- 17-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Green Product:
- Yes, Energy Star
- Height:
- 36-3/4 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 199 lb
- Width:
- 47 in