This product requires certification to purchase.

2.5 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V

Trane

XR15 Series 2.5 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V

  • Fast #
  • Part #T4TTL5030N1000A
  • Item #9912220
  • Manufacturer Part #4TTL5030N1000A
4.2 out of 5 Customer Rating
Brand image
Trane

XR15 Series 2.5 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V

  • Fast #
  • Part #T4TTL5030N1000A
  • Item #9912220
  • Manufacturer Part #4TTL5030N1000A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • Small footprint for tight spaces
  • Climatuff™ compressor
  • Duratuff™ plate fin coil
  • Weatherguard™ zinc coasted fasteners
  • Integrated fan system with leading edge swept blade design
  • Super durable power-paint finish
  • Assembled in USA
  • Unique design
  • Cleaner, healthier indoor air
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
17
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CFM:
2986
Coil Type:
Plate Fin
Collection:
XR15 Series
Communicating:
Non-Communicating
Compressor Type:
Climatuff™
Decibel Rating (dB):
71 dB
Depth:
18
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
9
Height:
37
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
2986
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
197
Width:
47