This product requires certification to purchase.

3.5 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V

Trane

XR15 Series 3.5 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V

  • Fast #
  • Part #T4TTL5042N1000A
  • Item #9912222
  • Manufacturer Part #4TTL5042N1000A
3.4 out of 5 Customer Rating
Brand image
Trane

XR15 Series 3.5 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V

  • Fast #
  • Part #T4TTL5042N1000A
  • Item #9912222
  • Manufacturer Part #4TTL5042N1000A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Small footprint for tight spaces
  • Climatuff™ compressor
  • Duratuff™ plate fin coil
  • Weatherguard™ zinc coasted fasteners
  • Integrated fan system with leading edge swept blade design
  • Super durable power-paint finish
  • Assembled in USA
  • Unique design
  • Cleaner, healthier indoor air
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
22
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Coil Type:
Plate Fin
Collection:
XR15 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Climatuff™
Decibel Rating (dB):
73 dB
Depth:
18
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
5
Height:
43
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
42
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
SEER2:
13.8
SEER2 Range:
13.8 - 14.2
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
239
Width:
47