5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
XR15 Series 5 Ton - up to 15.6 SEER2 - Air Conditioner - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- Upgraded fan motor
- Full side louvered panels protect your investment
- Corrosion-resistant Weatherguard™ fasteners
- Unique DuraTuff™ non-corrosive base pan
- Quick-Sess cabinet with full coil protection
- Sound insulator on the compressor
- Efficient performance
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 34
- BTU:
- 60000
- BTU Cooling Rating:
- 54000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- XR15 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 34 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Height:
- 45 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 2900 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15.0
- SEER2:
- 13.8
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 248 lb
- Width:
- 37 in