5 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
XR16 5 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-stage Climatuff™ compressor
- Galvanized-steel louvered panels
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Spine Fin™ outdoor coil
- Sound insulator on compressor
- Corrosion-resistant Weatherguard™ fasteners
- Baked-on powder paint
Specifications
- AMP:
- 35
- BTU:
- 60000
- Coil Type:
- Spine Fin
- Collection:
- XR16
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 10 oz
- Green Product:
- Yes, Energy Star
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20.0
- SEER2:
- 14.3
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Two
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 37 in