3 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A
XV17 3 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 1.35, 10.2, 18.1, 27, 30
- Application:
- Commercial, Residential
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- CFM:
- 2850 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XV17
- Communicating:
- Communicating
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 75 dB
- Depth:
- 33 in
- Factory Std. Refrigerant Charge:
- 13 oz
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 30 in