3 Ton - Up to 18.5 SEER2 / 7.5 HSPF2 - Side Discharge - Variable Speed Heat Pump - Single Phase
XV19 3 Ton - Up to 18.5 SEER2 / 7.5 HSPF2 - Side Discharge - Variable Speed Heat Pump - Single Phase
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ComfortLink II controls
- Climatuff™ variable speed compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Corrosion-resistant WeatherGuard™ fasteners
- Integrated diagnostic display panel
- Baked-on powder paint finish
- Refrigerant cooled inverter drive
- Variable speed fan with swept blade design
- Recognized as the most efficient of energy star in 2019
- DuraTuff™ coil (copper tube aluminum plate fin)
Specifications
- AMP:
- 12.4, 2.3, 26.9, 30, 48.9
- Application:
- Commercial, Residential
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- CFM:
- 2400 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- XV19
- Compressor Type:
- Scroll
- Depth:
- 18 in
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 37 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.0
- SEER2:
- 19.0
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 47 in