5 Ton - Up to 18.5 SEER2 / 7.5 HSPF2 - Side Discharge - Variable Speed Heat Pump - Single Phase
XV19 5 Ton - Up to 18.5 SEER2 / 7.5 HSPF2 - Side Discharge - Variable Speed Heat Pump - Single Phase
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ variable speed compressor
- Variable speed fan with swept blade design
- Refrigerant cooled inverter drive
- Integrated diagnostic display panel
- Corrosion-resistant Weatherguard™ fasteners
- Duratuff™ coil (copper tube aluminum plate fin)
- Recognized as the most efficient of Energy STAR® in 2019
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 36
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 54000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4000 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- XV19
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 56 dB
- Depth:
- 18 in
- EER2:
- 9.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 144 oz
- HSPF:
- 10.0
- HSPF2:
- 9.0
- Height:
- 43 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4000 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EXV
- SEER:
- 19.0
- SEER2:
- 19.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 245 lb
- Width:
- 47 in