5 Ton - up to 21.5 SEER2 - Variable Speed Air Conditioner
XV20i 5 Ton - up to 21.5 SEER2 - Variable Speed Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climate® variable speed compressor
- Instant full brightness including in sub zero temperatures
- Easy Installation Slide On Mounting Bracket
- Consolidated installation footprint
- Retrofit exposed pipe shower
- All-aluminum Spine Fin™ coil
- Powder paint finish
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
- Weather Guard™ fasteners
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 12, 19.3, 2.8, 27, 40
- BTU:
- 61000
- BTU Cooling Rating:
- 61000 Btu/h
- CFM:
- 4780 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XV20i
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 87.8 dB
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 10 oz
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 61
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 20.0
- SEER2:
- 16.5
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 303 lb