17-1/2 in. 60000 BTU 95% AFUE 3 Ton Two-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace
XV95 Series 17-1/2 in. 60000 BTU 95% AFUE 3 Ton Two-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 95
- AMP:
- 11.1
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- CSA Certified:
- CSA 2.3
- Collection:
- XV95 Series
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2