24-1/2 in. 120000 BTU 96.7% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 1 hp Natural or Propane Furnace
XV95 Series 24-1/2 in. 120000 BTU 96.7% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 1 hp Natural or Propane Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 96.7
- AMP:
- 15.2
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- CSA Certified:
- CSA 2.3
- Collection:
- XV95 Series
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 120
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2