3 Ton Commercial Packaged Rooftop Gas/Electric Unit 230V
YHC Series 3 Ton Commercial Packaged Rooftop Gas/Electric Unit 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial, Rooftop
- BTU:
- 48000
- BTU Cooling Rating:
- 36500 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1200
- Coil Type:
- Lanced
- Collection:
- YHC Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81 dB
- Depth:
- 69-7/8
- EER:
- 13.0
- Factory Std. Refrigerant Charge:
- 168
- Fuel Type:
- Propane, Natural Gas
- Gas Connection Size:
- 1/2
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 36-1/4
- Horsepower:
- 0.75 hp
- IEER:
- 13
- IEER Range:
- 0 - 13.0
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 30.6 MBH
- Length:
- 69-7/8
- Lock Rotor Amps (LRA):
- 73
- MBH:
- 30.6
- Max CFM:
- 3064
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 24
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1075
- Rated Load Amps (RLA):
- 11.6
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.5
- SEER2:
- 17.5
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Single
- Tonnage:
- 3 Ton
- Type:
- TYHC037E3RHA2MR8
- Volts:
- 230V
- Watts:
- 2.78
- Weight:
- 606
- Width:
- 44-1/4