12 Ton High Efficiency Convertible Packaged Gas/Electric Unit 230V
YHJ Series 12 Ton High Efficiency Convertible Packaged Gas/Electric Unit 230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Airflow is outstanding, Precedent™ can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- For added water integrity, Precedent™ has a raised 1 inch lip around the supply and return of the down flow units to prevent water from blowing into the ductwork
- Coil guards protect condenser coil during shipping as well as hail, vandals, wind and more, toolless design lends itself to ease of maintenance in cleaning coils
- Future ready upgradable software, supporting changing codes and new sequences of operation
- Standard, consistent pre-engineered applications that meet industry standards
- Expandable inputs and outputs (requires Tracer TU)
- Ability to add custom programmed sequences (requires Tracer TU)
- Control box consists of a multilevel design with Symbio Controls located on hinged panels which provide protection from high-voltage components for ease of servicing
- Units ship in a down flow configuration and can be easily converted to horizontal by simply removing two panels
Documents
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 113400 Btu/h
- BTU Heat Rating:
- 162000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4875 ft3/min
- Collection:
- YHJ Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 89 dB
- EER:
- 10.8
- Factory Std. Refrigerant Charge:
- 185.6 oz
- IEER:
- 15.3
- Max CFM:
- 4875 cfm
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Three
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 230V