This product requires certification to purchase.

6 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V

Trane

YHJ Series 6 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V

  • Fast #
  • Part #TYHJ072A3SBH0BNA
  • Item #11399088
  • Manufacturer Part #YHJ072A3SBH0BNA
3.4 out of 5 Customer Rating
Brand image
Trane

YHJ Series 6 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V

  • Fast #
  • Part #TYHJ072A3SBH0BNA
  • Item #11399088
  • Manufacturer Part #YHJ072A3SBH0BNA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial, Rooftop
BTU:
121500
BTU Cooling Rating:
73000 Btu/h
BTU Heat Rating:
121500 Btu/h
Blower Type:
Direct Drive
CFM:
1860 ft3/min
Coil Type:
Micro-channel
Collection:
YHJ Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Downflow
Decibel Rating (dB):
86 dB
Depth:
88-1/4 in
EER:
12.1
Factory Std. Refrigerant Charge:
144 oz
Fuel Type:
Propane, Natural Gas
Gas Connection Size:
3/4 in
Heat Exchanger Type:
Aluminized Steel
Height:
50-7/8 in
Horsepower:
3.1 hp
IEER:
16.4
Ignition System:
Direct Spark Ignition
Input (MBH):
72 MBH
Length:
88-1/4 in
Lock Rotor Amps (LRA):
83.1
MBH:
72
Max CFM:
5900 cfm
Max Fuse Size:
50
Minimum Circuit Ampacity (MCA):
38
Number of Compressors:
2
Number of Condenser Fan Motors:
1
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1850
Rated Load Amps (RLA):
14.1
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
6 Ton
Volts:
230V
Watts:
5.95 kW
Weight:
1009 lb
Width:
53-1/4 in