5 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V
YSC Series 5 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial, Rooftop
- BTU:
- 81000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 81000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 2000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- YSC Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81 dB
- Depth:
- 69 in
- EER:
- 12.0
- Factory Std. Refrigerant Charge:
- 76.8 oz
- Fuel Type:
- Propane, Natural Gas
- Gas Connection Size:
- 3/4 in
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 41 in
- Horsepower:
- 1.5 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 69 in
- Max CFM:
- 3950 cfm
- Max Fuse Size:
- 40
- Minimum Circuit Ampacity (MCA):
- 29
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 13.4
- Stages:
- Two
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 4.88 kW
- Weight:
- 522 lb
- Width:
- 44 in