This product requires certification to purchase.

5 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V

Trane

YSC Series 5 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V

  • Fast #
  • Part #TYSC060G3RMB022B
  • Item #11407837
  • Manufacturer Part #YSC060G3RMB022B
4.6 out of 5 Customer Rating
Brand image
Trane

YSC Series 5 Ton Convertible Commercial Packaged Rooftop Gas/Electric Unit 230V

  • Fast #
  • Part #TYSC060G3RMB022B
  • Item #11407837
  • Manufacturer Part #YSC060G3RMB022B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial, Rooftop
BTU:
81000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
81000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
2000
Coil Type:
Micro-channel
Collection:
YSC Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
81 dB
Depth:
69-7/8
EER:
12.0
Factory Std. Refrigerant Charge:
76.8
Fuel Type:
Propane, Natural Gas
Gas Connection Size:
3/4
Heat Exchanger Type:
Aluminized Steel
Height:
40-7/8
Horsepower:
1.5 hp
Ignition System:
Direct Spark Ignition
Length:
69-7/8
Max CFM:
3950
Max Fuse Size:
40
Minimum Circuit Ampacity (MCA):
29
Number of Compressors:
1
Number of Condenser Fan Motors:
2
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Stages:
Two
Tonnage:
5 Ton
Type:
TYSC060G3RMB022B
UL Listed:
Yes
Volts:
230V
Watts:
4.88
Weight:
522
Width:
44-1/4