54 in. Gasket Joint DR 51 80# PVC Pressure Pipe in Blue
Trans-21™ 54 in. Gasket Joint DR 51 80# PVC Pressure Pipe in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-477
- AWWA:
- AWWA C-905
- Application:
- Water
- Collection:
- Trans-21™
- Color Finish Name:
- Blue
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 54 in
- Pressure Class:
- 80#
- Schedule Class:
- SDR 51