This product requires certification to purchase.

150W 1-Light Medium E-26 Incandescent Black Pendant Light

Trans Globe Lighting

150W 1-Light Medium E-26 Incandescent Black Pendant Light

  • Fast #
  • Part #T1100BK
  • Item #9329993
  • Manufacturer Part #1100 BK
5 out of 5 Customer Rating
Brand image
Trans Globe Lighting

150W 1-Light Medium E-26 Incandescent Black Pendant Light

  • Fast #
  • Part #T1100BK
  • Item #9329993
  • Manufacturer Part #1100 BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Height:
31-3/4 in
Length:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
UPC:
736916511001
Volts:
120V
Watts:
150 W
Width:
18 in