60W 1-Light 12-1/2 in. Outdoor Wall Sconce in Black
Oxford 60W 1-Light 12-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Oxford
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 736916643962
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 5