This product requires certification to purchase.

60W 1-Light 17-3/4 in. Black Outdoor Wall Sconce

Trans Globe Lighting

Oxford 60W 1-Light 17-3/4 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #T40751BK
  • Item #9290518
  • Manufacturer Part #40751 BK
4.1 out of 5 Customer Rating
Brand image
Trans Globe Lighting

Oxford 60W 1-Light 17-3/4 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #T40751BK
  • Item #9290518
  • Manufacturer Part #40751 BK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Oxford
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9 in
Dimmable:
Yes
Glass Type:
Clear
Height:
17-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
736916643979
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
6 in