This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Pendant in Ivory

Trans Globe Lighting

Schiffer 60W 3-Light Medium E-26 Incandescent Pendant in Ivory

  • Fast #
  • Part #TPND802IV
  • Item #9330314
  • Manufacturer Part #PND-802 IV
5 out of 5 Customer Rating
Brand image
Trans Globe Lighting

Schiffer 60W 3-Light Medium E-26 Incandescent Pendant in Ivory

  • Fast #
  • Part #TPND802IV
  • Item #9330314
  • Manufacturer Part #PND-802 IV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Schiffer
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Glass Type:
Frosted
Height:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
3
UPC:
736916578738
Volts:
120V
Watts:
60 W
Width:
18 in