This product requires certification to purchase.

60W 1-Light 12-1/2 in. Wall Sconce in Black

Trans Globe Lighting

Tacoma 60W 1-Light 12-1/2 in. Wall Sconce in Black

  • Fast #
  • Part #T50330BK
  • Item #9772301
  • Manufacturer Part #50330 BK
5 out of 5 Customer Rating
Brand image
Trans Globe Lighting

Tacoma 60W 1-Light 12-1/2 in. Wall Sconce in Black

  • Fast #
  • Part #T50330BK
  • Item #9772301
  • Manufacturer Part #50330 BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tacoma
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
14 in
Dimmable:
Yes
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
736916707176
Volts:
120V
Wall Sconce Type:
Single Arm
Watts:
60 W
Width:
12 in