This product requires certification to purchase.

16.5 mm (1/2" ID) Lockable Vented Ball Valve

Transair® 16.5 mm (1/2" ID) Lockable Vented Ball Valve

  • Fast #
  • Part #P40991700
  • Item #7590095
  • Manufacturer Part #4099 17 00
5 out of 5 Customer Rating
Brand image

Transair® 16.5 mm (1/2" ID) Lockable Vented Ball Valve

  • Fast #
  • Part #P40991700
  • Item #7590095
  • Manufacturer Part #4099 17 00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Transair®
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Material:
Brass
Valve Size:
1/2 in