25 mm (7/8" ID) Lockable Vented Ball Valve
Transair® 25 mm (7/8" ID) Lockable Vented Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Transair®
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Material:
- Brass
- Valve Size:
- 1 in