This product requires certification to purchase.

250 psi Wireless Pressure Transducer

Transducers Direct

250 psi Wireless Pressure Transducer

  • Fast #
  • Part #TTDWLB0250034
  • Item #8053428
  • Manufacturer Part #TDWLB0250034
3.7 out of 5 Customer Rating
Brand image
Transducers Direct

250 psi Wireless Pressure Transducer

  • Fast #
  • Part #TTDWLB0250034
  • Item #8053428
  • Manufacturer Part #TDWLB0250034
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for pressure testing
  • 0.25% or 1% BFSL
  • Overpressure: 2x rated pressure
  • Signal Output: Bluetooth® wireless tech
  • Battery Pack: Replaceable lithium, 12–18 month
  • Environmental: IP65
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-93/100 in
Maximum Temperature:
185
NSF Certified:
No
Pressure - High:
250
Smart Home Enabled:
No
UL Listed:
No
Width:
1 in