This product requires certification to purchase.

Sensor Wall Mount Bathroom Sink Faucet in Polished Natural Brass

Watermark Designs

Transitional 29 Sensor Wall Mount Bathroom Sink Faucet in Polished Natural Brass

  • Fast #
  • Part #W2912AUTUPB
  • Item #9751925
  • Manufacturer Part #29-1.2-AUT-UPB
5 out of 5 Customer Rating
Brand image
Watermark Designs

Transitional 29 Sensor Wall Mount Bathroom Sink Faucet in Polished Natural Brass

  • Fast #
  • Part #W2912AUTUPB
  • Item #9751925
  • Manufacturer Part #29-1.2-AUT-UPB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Not temperature control – water must be premixed
  • Flow rate: 1.2 GPM
  • Hole diameter: 1-7/8 in – 2-1/2 in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Bathroom Faucet Type:
Sensor, Wall Mount
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2005
Collection:
Transitional 29
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Natural Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
8-5/8 in
NSF Certified:
No
Number of Handles:
No Handle
Power Source:
Battery
Spout Reach:
8 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-3/4 in