TRAPSNAKE™ 4 ft. Urinal Auger Cable
Trapsnake™ TRAPSNAKE™ 4 ft. Urinal Auger Cable
Package Quantity Info:
Each: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cable size (length x diameter): 4ft.x3/8in.
- Cable End: Bulb
- Compatible with Milwaukee TRAP SNAKE™ 4ft. Urinal Augers (Sold Separately:49-16-3574,3574-21)
- Includes: (1) 4ft.x3/8in. Replacement Cable (48-53-3574)
- Warranty: 2-year cable
Documents
Specifications
- Application:
- Plumbing
- Autofeed Cable:
- No
- Brand Model Compatibility:
- TRAPSNAKE™, 49-16-3574, 3574-21
- Cable Length (ft):
- 4 ft
- Collection:
- Trapsnake™
- Color Finish Name:
- Metallic
- Corded Cordless:
- Cordless
- Diameter:
- 1/2
- Height:
- 1/2
- Length:
- 4
- Material:
- Metal
- Maximum Cleaning Distance:
- 4
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/4 in - 2 in
- Power Source:
- Battery
- Tool Type:
- Replacement Auger Cable
- Type:
- M48533574
- UPC:
- 045242786947
- Weight:
- 1.245
- Width:
- 1/2