5 in. Rubber Gasket
5 in. Rubber Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 5 in
- Material:
- Rubber
- Product Type:
- Gasket
- Smart Home Enabled:
- No
- UL Listed:
- No