This product requires certification to purchase.

12 in. Connector

Trelleborg Sealing Solutions

Kor-N-Seal® 12 in. Connector

  • Fast #
  • Part #NS40612AWS
  • Item #10169717
  • Manufacturer Part #S406-12AWS
5 out of 5 Customer Rating
Brand image
Trelleborg Sealing Solutions

Kor-N-Seal® 12 in. Connector

  • Fast #
  • Part #NS40612AWS
  • Item #10169717
  • Manufacturer Part #S406-12AWS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most widely used flexible connector in sanitary sewer applications throughout the world
  • Easy to install
  • Meets the specifications of ASTM C923
  • "Waveband" technology
  • Requires Certification

Specifications

ASTM:
ASTM C-923
Collection:
Kor-N-Seal®
Diameter:
12
Material:
Concrete
Product Type:
Connector
Waterworks Application:
Sanitary Sewer