This product requires certification to purchase.

10.1 oz. Plastic Seal in Black

Tremco

Trempro® 626 10.1 oz. Plastic Seal in Black

  • Fast #
  • Part #T686802L323
  • Item #10002339
  • Manufacturer Part #686802L 323
3.3 out of 5 Customer Rating
Brand image
Tremco

Trempro® 626 10.1 oz. Plastic Seal in Black

  • Fast #
  • Part #T686802L323
  • Item #10002339
  • Manufacturer Part #686802L 323
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • TREMPRO 626 is a tough, elastomeric, polyurethane sealant designed for a variety of uses within the transportation industry
  • It is especially effective in holding roof sheets in place against normal load vibration and air forces
  • It is a superior sealant for log home chinking, butt joints for pre-engineered metal buildings and applications that require continuous immersion in water
  • Fasteners may be set through the uncured TREMPRO 626, which will act as a sealer
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-661
Collection:
Trempro® 626
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyurethane
Pressure - Maximum:
200 psi
Product Type:
Sealant
Size:
10.1 oz