1 gal. Lever Operator Voc Polymer Sealant
1 gal. Lever Operator Voc Polymer Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Vulkem 801 is suitable for application to substrates that have had loose materials completely removed and major defects repaired and leveled by conventional methods
- Vulkem 801 may be used in cooling water tanks where a high performance protective coating is required that can handle both horizontal and vertical application
- It has excellent resistance to ponded water
- It can be used in gutter and rainwater applications
- Vulkem 801 is often used as a repair to built-up roof decks where a temporary fix is required to fill roof replacement
- It is also used to connect inverted roof waterproofing membranes to the exposed parapet that still requires waterproofing, as it features good UV stability
Documents
Specifications
- ASTM:
- ASTM C-739, ASTM C-957, ASTM D-1353, ASTM D-1640, ASTM D-2240, ASTM D-412, ASTM G-23
- Application:
- Gutters, Rainwater, Roof, Water Tanks
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- Polyurethane
- Product Type:
- Sealant
- Size:
- 1 gal