10 x 10 x 4 in. Gasket PVC Double Sewer Wye
This product has been replaced by
Manufacturer Part #143693
10 x 10 x 4 in. Gasket PVC Double Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- SDR35 gasketed sewer fitting
- Fabricated
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Sewer
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Reducing, Sewer
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- SDR 35