10 X 8 PVC Heavy Wall Sewer Gasket X Gasket Double Wye
10 X 8 PVC Heavy Wall Sewer Gasket X Gasket Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Injection Molded
- Used In Challenging Conditions Such As Burial Applications
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
- Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
Specifications
- ASTM:
- ASTM F-1336
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 10 in x 10 in x 8 in x 8 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- UPC:
- 622454672833