12 in. Bell End SDR 35 PVC Sewer Adapter for C900 Pipe
12 in. Bell End SDR 35 PVC Sewer Adapter for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Trench Tough Plus™
- Designed to connect to sewer pipe
- Can easily handle the stress caused by shifting soils and changing load conditions
- Requires Less Force To Complete The Joint While Ensuring Leak Proof Reliability
Specifications
- ASTM:
- ASTM C-900
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Bell End
- End Connections:
- Hub x Bell End
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UPC:
- 622454370470