This product requires certification to purchase.

12 in. Gasket Fabricated Straight SDR 26 PVC Heavy Wall Sewer Tee

TRENCH TOUGH PLUS

12 in. Gasket Fabricated Straight SDR 26 PVC Heavy Wall Sewer Tee

  • Fast #
  • Part #MUL067035
  • Item #1346088
  • Manufacturer Part #067035
3.7 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

12 in. Gasket Fabricated Straight SDR 26 PVC Heavy Wall Sewer Tee

  • Fast #
  • Part #MUL067035
  • Item #1346088
  • Manufacturer Part #067035
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Fabricated
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fitting
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 26
UPC:
622454670358