This product requires certification to purchase.

12 in. Spigot x Gasket Straight SDR 26 Heavy Wall PVC Sewer 90 Degree Elbow

TRENCH TOUGH PLUS

12 in. Spigot x Gasket Straight SDR 26 Heavy Wall PVC Sewer 90 Degree Elbow

  • Fast #
  • Part #MUL067393
  • Item #1587932
  • Manufacturer Part #067393
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

12 in. Spigot x Gasket Straight SDR 26 Heavy Wall PVC Sewer 90 Degree Elbow

  • Fast #
  • Part #MUL067393
  • Item #1587932
  • Manufacturer Part #067393
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Injection Molded
  • Engineered For Strength - Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size
  • Made Of Non-corroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils
  • The Smooth Interior Surface Of Blue Brute® Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface
  • Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings
  • Corrosion resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 26
UPC:
622454673939