This product requires certification to purchase.

12 PVC Heavy Wall Sewer Gasket X Gasket STOP Coupling

TRENCH TOUGH PLUS

12 PVC Heavy Wall Sewer Gasket X Gasket STOP Coupling

  • Fast #
  • Part #MUL067440
  • Item #1946730
  • Manufacturer Part #067440
3.7 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

12 PVC Heavy Wall Sewer Gasket X Gasket STOP Coupling

  • Fast #
  • Part #MUL067440
  • Item #1946730
  • Manufacturer Part #067440
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Injection Molded
  • Specially Engineered To Withstand The Cyclic Surges Typical Of Many Irrigation Applications
  • Designed For Ips Outer Diameter Pipe And Are Engineered To Meet Long-term Pressures Of 200 Psi
  • Compatible With Standard Thrust Restraints
  • Hdb Of 4000 Psi
  • Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
  • High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
  • Corrosion resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Sewer
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Schedule Class:
SDR 26
UPC:
622454674400