12 x 10 in. Gasket PVC Sewer Wye
12 x 10 in. Gasket PVC Sewer Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Compatible with SDR26 and SDR35 sewer pipe
- Used in challenging conditions such as burial applications
- Create Two Branches Of Sewer Pipe, Both At 45 Degrees Of The Main Run Using The Trench Tough Plus Double Wye.
- Corrosion resistant
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically half the weight of fabricated fittings
- Identifiable grey gaskets make assembling the leak-proof joints easy
- Service fittings are manufactured with an extra heavy wall SDR 24 thickness
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Deep Burial, Poor Soils
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 10 in
- Fitting Size 4:
- 10 in
- Fitting Sizes:
- 12 in x 12 in x 10 in x 10 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Wye
- Schedule Class:
- SDR 26