12 x 10 in. Spigot x Gasket Heavy Wall SDR 26 PVC Extended Bushing
12 x 10 in. Spigot x Gasket Heavy Wall SDR 26 PVC Extended Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Fabricated
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Corrosion Resistant
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Extended Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Bushing
- Schedule Class:
- SDR 26
- Type:
- Mul067547