12 X 4 PVC Heavy Wall Sewer Gasket X Gasket Reducer Coupling
12 X 4 PVC Heavy Wall Sewer Gasket X Gasket Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fabricated
- Used In Challenging Conditions Such As Burial Applications
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
- Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12
- Fitting Size 2:
- 4
- Fitting Sizes:
- 12 in x 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 26
- Type:
- Mul067503
- UPC:
- 622454675032